- 63 Teeth
- 6.316" Pitch Diameter
- MPB with a Bore Range of 1/2" to 2 11/16"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Pitch | 8 mm |
| Finished Bore | N/A |
| No. of Teeth | 63 |
| Overall Length | 1.3 in |
| Belt Width | 0.63 in |
| Bore Range [Max] | 2.6875 in |
| Type | 2 |
| Bushing Type | None |
| Bore Range [Min] | 0.5 in |
| Bore Type | Reborable |
| Pitch Diameter | 6.316 in |
| Color | Yellow |
| Bushing Series | N/A |
| Outside Dia. | 6.262 in |
| Weight | 6.84 LB |
| EAN or UPC | 37256201523 |
-
Eco-Friendly


