- 63 Teeth
- 6.316" Pitch Diameter
- SDS Bushing Required with a Bore Range of 1/2" to 2"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Outside Dia. | 6.2620 in |
| Color | Yellow |
| No. of Teeth | 63 |
| Bore Range [Max] | 2 in |
| L Dim | 1.38 in |
| Bore Type | Taper-Lock and QD Bushed |
| Pitch | 8.000 mm |
| Belt Width | 0.630 in |
| Bushing Type | QD |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| Type | 3 |
| Bushing Series | SDS |
| Overall Length | 1.440 in |
| Dim E | 0.06 in |
| Pitch Diameter | 6.316 in |
| Weight | 4.87 LB |
| EAN or UPC | 37256183065 |
-
Eco-Friendly


