- 72 Teeth
- 7.218" Pitch Diameter
- MPB with a Bore Range of 1/2" to 2 11/16"
- Yellow Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Type | None |
| Overall Length | 1.300 in |
| Pitch Diameter | 7.218 in |
| Finished Bore | N/A |
| Belt Width | 0.630 in |
| Pitch | 8.000 mm |
| Bushing Series | N/A |
| Color | Yellow |
| No. of Teeth | 72 |
| Outside Dia. | 7.1640 in |
| Bore Range [Max] | 2 11/16 in |
| Bore Range [Min] | 1/2 in |
| Bore Type | Reborable |
| Type | 2 |
| Weight | 3.92 LB |
| EAN or UPC | 37256201554 |

