- Condensate Trap
- 1/2" NPTInlet/Outlet
- 1/4" NPT Control Air
- 1/8" NPT Balance Line
- 170 psig Max Liquid Pressure
description
- The Condensate Handler® replaces the model 1700 and includes Drain-All's® patented "throughport design" for more throughput capacity of solid debris. This is the standard condensate trap in the line. It fits most industrial applications and compressors up to approximately 1,500 hp depending on the ambient conditions as well as other factors.
| Control Air Max | 130 psig |
| Max Liquid Temperature | 170 °F |
| Max Liquid Pressure | 170 psig |
| Inlet / Outlet | 1/2 in NPT |
| Depth | 10.5 in |
| Max Flow | 1.5 gpm @ 100 psig |
| Control Air Min | 40 psig |
| Control Air | 1/4 in NPT |
| Balance Line | 1/8 in NPT |
| Weight | 25.0 LB |


