- Condensate Trap
- 1/2" NPTInlet/Outlet
- 1/8" NPT Control Air
- 1/8" NPT Balance Line
- 200 psig Max Liquid Pressure
description
- WaterHog™ is a state-of-the-art, low profile, pneumatically powered zero-loss drain trap ideal for compressed air systems up to 100 hp. Its unique design avoids small passages common on competitor products, ensuring clog-free operation. WaterHog™ is fully automatic, operating with no timer or manual settings. Because this new product is powered by compressed air, there is no need for electrical connections. WaterHog's™ sleek, low profile design also fits where competitor products may not.
features
- Powers through condensate buildup
- Ideal for compressor applications up to 100 hp
- Avoids small passages common on competitor designs, ensuring clog-free operation
- Fully automatic operation
- no timer or manual settings
- No electrical connections
- WaterHog™ is powered by compressed air, avoiding the need for electrical wiring and connections
- Energy saving operation
- zero compressed air loss
- WaterHog™ pays for itself when replacing open condensate drain valves or timer traps
- Low profile
- the 7.4" vertical operating height allows WaterHog™ to fit where other larger units can't
| Balance Line | 1/8 in NPT |
| Depth | 5.9 in |
| Max Liquid Temperature | 170 °F |
| Inlet / Outlet | 1/2 in NPT |
| Max Flow | 1.0 gpm@100 psig |
| Control Air Min | 40 psig |
| Control Air Max | 130 psig |
| Control Air | 1/8 in NPT |
| Max Liquid Pressure | 200 psig |
| Weight | 12.0 LB |


