- Condensate Trap
- 1/2" NPTInlet/Outlet
- 1/4" NPT Control Air
- 1/8" NPT Balance Line
- 170 psig Max Liquid Pressure
description
- This is the trap to choose when the liquid stream contains large amounts of low specific gravity oil or compressor lubricants. The Oil Handler can drain liquids with a specific gravity as low as 0.7.
applications
- Any industrial process involving low specific gravity fluids under pressure
- Older air compressors with heavy leakage of lubricants into the condensate stream
- Ethanol processing
| Specific Gravity [Min] | 0.700 |
| Control Air Max | 130 psig |
| Max Flow | 1.5 gpm @ 100 psig |
| Balance Line | 1/8 in NPT |
| Control Air | 1/4 in NPT |
| Max Liquid Pressure | 170 psig |
| Inlet / Outlet | 1/2 in NPT |
| Depth | 10.5 in |
| Control Air Min | 40 psig |
| Max Liquid Temperature | 170 °F |
| Weight | 21.0 LB |


