- Condensate Trap
- 1/2" NPTInlet/Outlet
- 1/4" NPT Control Air
- 1/8" NPT Balance Line
- 300 psig Max Liquid Pressure
description
- The Pressure Handler® handles applications from 0 psig to 1,200 psig, and the specifications represent only two of the many options available for positive pressures. For situations where atmospheric or zero pressure applications are required, the Pressure Handler® ATM is the appropriate solution, serving as a pressure power pump by taking a zero pressure liquid feed and pressurizing it to push it out and even up to a higher level.
| Max Liquid Temperature | 170 °F |
| Control Air Min | 40 psig |
| Depth | 10.5 in |
| Control Air Max | 130 psig |
| Max Flow | 2.2 gpm @ 500 psig |
| Balance Line | 1/8 in NPT |
| Inlet / Outlet | 1/2 in NPT |
| Control Air | 1/4 in NPT |
| Max Liquid Pressure | 300 psig |
| Weight | 21.0 LB |


