- Condensate Trap
- 1/2" NPTInlet/Outlet
- 1/4" NPT Control Air
- 1/8" NPT Balance Line
- 170 psig Max Liquid Pressure
description
- The Rust Handler® is needed when there is severe rust and debris, as is found in old receiver tanks and piping, as well as old intercoolers/aftercoolers, that slough off scale.
| Max Flow | 1.5 gpm @ 100 psig |
| Balance Line | 1/8 in NPT |
| Depth | 10.5 in |
| Max Liquid Pressure | 170 psig |
| Control Air | 1/4 in NPT |
| Max Liquid Temperature | 170 °F |
| Inlet / Outlet | 1/2 in NPT |
| Control Air Max | 130 psig |
| Control Air Min | 40 psig |
| Weight | 21.0 LB |


