- Split Cylindrical
- Expansion
- 160 mm Bore
- 10 in OD
- Medium-Duty
| O.D. | 10.000 in |
| Inch/Metric | Metric Bore |
| Rolling Element | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Overall Width | 98.4 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| I.D. | 160 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 2 3/16 in |
| Duty | Medium-Duty |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Relubricatable | Yes |
| O.D. Type | Cylindrical |
| Material | Steel |
| Seal Type | Unsealed |
| Weight | 47.806 LB |
| EAN or UPC | 7316576849763 |

