- Split Cylindrical
- Non-Expansion
- 200 mm Bore
- 12 1/4 in OD
- Medium-Duty
| Material | Steel |
| I.D. | 200 mm |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| O.D. | 12.250 in |
| O.D. Type | Cylindrical |
| Overall Width | 109 mm |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Duty | Medium-Duty |
| Outer Ring Width | 60.3 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Unsealed |
| Lubrication | Relubricatable |
| Rolling Element | Split Cylindrical Bearing |
| Bore Type | Round Bore |
| Weight | 55.814 LB |
| EAN or UPC | 7316576849879 |

