- Split Cylindrical
- Expansion
- 220 mm Bore
- 13 1/2 in OD
- Medium-Duty
| Overall Width | 115 mm |
| Duty | Medium-Duty |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Enclosure | Unsealed |
| Relubricatable | Yes |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Outer Ring Width | 63.5 mm |
| O.D. | 13.500 in |
| Rolling Element | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Radial Internal Clearance | Normal |
| I.D. | 220 mm |
| Weight | 71.17 LB |
| EAN or UPC | 7316576849886 |

