- Split Cylindrical
- Expansion
- 240 mm Bore
- 14 3/4 in OD
- Medium-Duty
| Locking Device | Clamping Ring Collar |
| O.D. Type | Cylindrical |
| O.D. | 14.750 in |
| Duty | Medium-Duty |
| Rolling Element | Split Cylindrical Bearing |
| Material | Steel |
| Overall Width | 122 mm |
| Enclosure | Unsealed |
| I.D. | 240 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 66.7 mm |
| Lubrication | Relubricatable |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Bearing Design | Expansion |
| Inch/Metric | Metric Bore |
| Relubricatable | Yes |
| Weight | 91.718 LB |
| EAN or UPC | 7316576849909 |

