- Split Cylindrical
- Expansion
- 260 mm Bore
- OD
- Medium-Duty
| Locking Device | Clamping Ring Collar |
| Relubricatable | Yes |
| I.D. | 260 mm |
| Rolling Element | Split Cylindrical Bearing |
| Duty | Medium-Duty |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| Bearing Design | Expansion |
| Material | Steel |
| Weight | 115.082 LB |

