- Split Cylindrical
- Non-Expansion
- 340 mm Bore
- OD
- Medium-Duty
| Radial Internal Clearance | Normal |
| Relubricatable | Yes |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| I.D. | 340 mm |
| Lubrication | Relubricatable |
| Rolling Element | Split Cylindrical Bearing |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| O.D. Type | Cylindrical |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Weight | 171.6 LB |
| EAN or UPC | 7316576849961 |

