- Split Cylindrical - Fixed
- 4 3/16" Shaft
- 8" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Relubricatable | Yes |
| Dynamic Load Rating | 67000 lbf |
| Cage Material | Steel |
| Bore Type | Round Bore |
| O.D. | 8.000 in |
| Material | Steel |
| Special Features | Extra Thrust Capacity |
| Overall Width | 3.342 in |
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Locking Device | Clamping Ring Collar |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 91600 lbf |
| Rolling Element | Split Cylindrical Bearing |
| Outer Ring Width | 1.844 in |
| Bearing Type | Split Cylindrical - Fixed |
| Inch/Metric | Inch Bore |
| Enclosure | Unsealed |
| RPM [Max] | 1970 rpm |
| I.D. | 4.1875 in |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Axial Load | 4190 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubrication | Relubricatable |
| Weight | 19.8 LB |

