- Split Cylindrical - Fixed
- 5 1/2" Shaft
- 9 1/2" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Do not use if visibly distorted or worn
| Axial Load | 5810 lbf |
| Bearing Design | Non-Expansion |
| Cage Material | Steel |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Overall Width | 3 7/8 in |
| Duty | Medium-Duty |
| Bearing Type | Split Cylindrical - Fixed |
| Length Through Bore | 3.875 in |
| Seal Type | Unsealed |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Dynamic Load Rating | 86800 lbf |
| Outer Ring Width | 2 3/16 in |
| Rolling Element | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Enclosure | Unsealed |
| O.D. | 9.500 in |
| O.D. Type | Cylindrical |
| I.D. | 5.5 in |
| Static Load Rating [Max] | 122000 lbf |
| RPM [Max] | 1570 rpm |
| Weight | 32.362 LB |
| EAN or UPC | 7316576846441 |

