- Split Cylindrical - Expansion
- 7 15/16" Shaft
- 12 1/4" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| RPM [Max] | 1070 rpm |
| Dynamic Load Rating | 119900 lbf |
| Length Through Bore | 4.291 in |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Lubrication | Relubricatable |
| Outer Ring Width | 2 3/8 in |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Overall Width | 4.291 in |
| I.D. | 7.9375 in |
| Duty | Medium-Duty |
| Enclosure | Unsealed |
| Axial Load | 9230 lbf |
| Bearing Type | Split Cylindrical - Expansion |
| Seal Type | Unsealed |
| Rolling Element | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Static Load Rating [Max] | 198700 lbf |
| O.D. | 12.250 in |
| Inch/Metric | Inch Bore |
| Locking Device | Clamping Ring Collar |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 53.9 LB |

