- Cartridge Unit
- 1 1/2" Shaft
- 3 15/16" Outside Diameter
- 3 3/8" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Outside Dia. | 3.9375 in |
| Locking Device | Clamping Ring Collar |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Axial Load | 720 lbf |
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| RPM [Max] | 5400 rpm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 1.500 in |
| Dynamic Load Rating | 14600 lbf |
| Housing Width | 3 3/8 in |
| Cartridge Type | C 01 |
| Axial Movement Available | 7/32 in |
| Static Load Rating [Max] | 15100 lbf |
| Duty | Medium-Duty |
| Bearing Type | Split Cylindrical Bearing |
| Temperature Range [Min] | 32 °F |
| Special Features | None |
| Overall Width | 3 3/8 in |
| Weight | 6.6 LB |

