- Cartridge Unit
- 1 11/16" Shaft
- 4 5/8" Outside Diameter
- 3 13/16" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Duty | Medium-Duty |
| Relubricatable | Yes |
| Overall Width | 3 13/16 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Movement Available | 7/32 in |
| Dynamic Load Rating | 16800 lbf |
| Static Load Rating [Max] | 18000 lbf |
| Temperature Range [Min] | 32 °F |
| Special Features | None |
| Cartridge Type | C 02 |
| Outside Dia. | 4.625 in |
| Axial Load | 810 lbf |
| Inch/Metric | Inch |
| Type | Split Cylindrical Bearing |
| RPM [Max] | 4630 rpm |
| Bearing Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Housing Width | 3 13/16 in |
| Housing Material | Cast Iron |
| Weight | 11.0 LB |

