- Cartridge Unit
- 2 7/16" Shaft
- 5 5/16" Outside Diameter
- 4 1/16" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Relubricatable | Yes |
| Duty | Medium-Duty |
| Bearing Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 21800 lbf |
| Cartridge Type | C 03 |
| RPM [Max] | 3940 rpm |
| Locking Device | Clamping Ring Collar |
| Axial Movement Available | 5/16 in |
| Special Features | None |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Overall Width | 4 1/16 in |
| Shaft Dia. | 2.4375 in |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Static Load Rating [Max] | 24800 lbf |
| Axial Load | 1200 lbf |
| Outside Dia. | 5.3125 in |
| Housing Width | 4 1/16 in |
| Weight | 11.0 LB |

