- Cartridge Unit
- 300 mm Shaft
- 19 1/4" Outside Diameter
- 9 3/4" Wide
- Clamping Ring Collar
| Outside Dia. | 19.25 in |
| RPM [Max] | 650 rpm |
| Housing Width | 9 3/4 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Overall Width | 9 3/4 in |
| Bearing Type | Split Cylindrical Bearing |
| Axial Movement Available | 1 1/32 in |
| Static Load Rating [Max] | 327600 lbf |
| Type | Split Cylindrical Bearing |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 171400 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Special Features | None |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Shaft Dia. | 300 mm |
| Relubricatable | Yes |
| Cartridge Type | C 17 |
| Locking Device | Clamping Ring Collar |
| Duty | Medium-Duty |
| Temperature Range [Min] | 32 °F |
| Axial Load | 17600 lbf |
| Weight | 285.868 LB |

