- Cartridge Unit
- 3 11/16" Shaft
- 8" Outside Diameter
- 5 1/4" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bearing Type | Split Cylindrical Bearing |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Non-Expansion |
| Axial Movement Available | 1/2 in |
| Temperature Range [Min] | 32 °F |
| Housing Width | 5 1/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Cartridge Type | C 06 |
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Relubricatable | Yes |
| Shaft Dia. | 3.6875 in |
| Outside Dia. | 8 in |
| Overall Width | 5 1/4 in |
| RPM [Max] | 2340 rpm |
| Special Features | None |
| Dynamic Load Rating | 53700 lbf |
| Inch/Metric | Inch |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 71600 lbf |
| Axial Load | 3600 lbf |
| Duty | Medium-Duty |
| Weight | 33.1 LB |

