- Cartridge Unit
- 8" Shaft
- 14 1/8" Outside Diameter
- 7 7/8" Wide
- Clamping Ring Collar
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Axial Movement Available | 3/4 in |
| Housing Width | 7 7/8 in |
| Axial Load | 9230 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 14.125 in |
| Lubrication | Relubricatable |
| Overall Width | 7 7/8 in |
| Temperature Range [Min] | 32 °F |
| Special Features | None |
| Relubricatable | Yes |
| Bearing Type | Split Cylindrical Bearing |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 119900 lbf |
| Inch/Metric | Inch |
| Locking Device | Clamping Ring Collar |
| Cartridge Type | C 13 |
| Shaft Dia. | 8 in |
| Duty | Medium-Duty |
| RPM [Max] | 1070 rpm |
| Static Load Rating [Max] | 198700 lbf |
| Temperature Range [Max] | 212 °F |
| Weight | 139.106 LB |

