- Cartridge Unit
- 80 mm Shaft
- 7" Outside Diameter
- 5 5/16" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Use downstream piping with an ID no larger than the valve orifice to prevent expanding CO(2) from freezing the valve.
| Type | Split Cylindrical Bearing |
| Temperature Range [Min] | 32 °F |
| Axial Load | 2790 lbf |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Shaft Dia. | 80 mm |
| Duty | Medium-Duty |
| Static Load Rating [Max] | 50900 lbf |
| RPM [Max] | 2790 rpm |
| Housing Material | Cast Iron |
| Outside Dia. | 7 in |
| Axial Movement Available | 15/32 in |
| Cartridge Type | C 05 |
| Temperature Range [Max] | 212 °F |
| Overall Width | 5 5/16 in |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Metric |
| Housing Width | 5 5/16 in |
| Dynamic Load Rating | 40300 lbf |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bearing Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Weight | 24.3 LB |

