- 10" Shaft, Aluminum Triple Labyrinth Seals, Clamping Ring Locking, Regreasable, Expansion Type
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Vertical or horizontal mounting
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Bearing Design | Expansion |
| Shaft Dia. | 10 in |
| Temperature Range [Max] | 212 °F |
| Bolt Size | 1 1/4 |
| Duty | Heavy-Duty |
| Housing Length | 24 in |
| Location Spigot V | 1 in |
| Overall Width | 9 in |
| Inch/Metric | Inch |
| RPM [Max] | 820 rpm |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Heavy Duty |
| Bolt Hole Spacing | 18 1/4 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Location Spigot N | 18 1/4 in |
| Dynamic Load Rating | 144000 lbf |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Housing No. | F 15 |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Min] | 32 °F |
| Housing Height | 24 in |
| Static Load Rating [Max] | 263300 lbf |
| Axial Load | 13010 lbf |
| Series | 01 |
| Bolt Circle Dia. | 21 3/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | Two Piece |
| Weight | 370.0 LB |

