| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Shaft Dia. | 11 in |
| Bolt Circle Dia. | 23 in |
| Housing Construction | Two Piece |
| Lubrication | Relubricatable |
| Housing Length | 26 in |
| Bolt Hole Spacing | 19 7/8 in |
| Locking Device | Clamping Ring Collar |
| Series | 01 |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Weight | 453.442 LB |

