| Flange Type | 4-Bolt Flange |
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Shaft Dia. | 300 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy Duty |
| Housing Construction | Two Piece |
| Inch/Metric | Metric |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Housing Material | Cast Iron |
| Series | 01 |
| Weight | 547.668 LB |

