| Inch/Metric | Inch |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Bearing Type | Split Cylindrical |
| Series | 01 |
| End Type | Open End |
| Mounted Unit Duty | Heavy Duty |
| Shaft Dia. | 5 in |
| Bearing Design | Non-Expansion |
| Housing Construction | Two Piece |
| Locking Device | Clamping Ring Collar |
| Housing Material | Cast Iron |
| Weight | 141.922 LB |
| EAN or UPC | 7316577841674 |

