| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy Duty |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing Construction | Two Piece |
| Series | 01 |
| Shaft Dia. | 9 in |
| Bearing Type | Split Cylindrical |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Weight | 327.8 LB |

