- 01 Series Pillow Block
- 10" Shaft
- 11 1/2" Centerline to Base
- 27" Base Length
- 19 3/4" Bolt Centers
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch Bore |
| Bolt Size | 1 1/4 |
| Pedestal | P 15 |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Split Steel Insert |
| Dynamic Load Rating | 144000 lbf |
| Bolt Hole Size | 5 1/2 in |
| Base Length | 27 in |
| Bolt Hole Spacing Range [Max] | 20 1/2 in |
| Housing Height | 23 in |
| Shaft Dia. | 10 in |
| Bolt Hole Spacing Range [Min] | 19 in |
| Base Width | 9 in |
| Temperature Range [Min] | 32 °F |
| Bearing Design | Expansion |
| Axial Load | 13010 lbf |
| Bolt Holes | 4 |
| Series | 01 Series |
| RPM [Max] | 820 rpm |
| Static Load Rating [Max] | 263300 lbf |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Length | 5 1/2 in |
| Bearing Type | Split Cylindrical Bearing |
| Base Height | 1 3/4 in |
| Bolt Hole Spacing | 19 3/4 in |
| Locking Device | Clamping Ring Collar |
| End Type | Open End |
| Weight | 448.272 LB |

