- 01 Series Pillow Block
- 11" Shaft
- 12 1/4" Centerline to Base
- 28 1/2" Base Length
- 21" Bolt Centers
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 299900 lbf |
| Bolt Hole Spacing | 21 in |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch Bore |
| Base Width | 9 in |
| Housing Material | Cast Iron |
| RPM [Max] | 730 rpm |
| Pedestal | P 16 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 5 1/2 in |
| Housing Height | 24 1/2 in |
| Shaft Dia. | 11 in |
| Bolt Hole Spacing Range [Min] | 20.25 |
| Insert Type | Split Steel Insert |
| Bolt Size | 1 1/4 |
| Bearing Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 163000 lbf |
| End Type | Open End |
| Series | 01 Series |
| Axial Load | 15030 lbf |
| Base Length | 28 1/2 in |
| Bolt Hole Spacing Range [Max] | 21 3/4 in |
| Bolt Holes | 4 |
| Temperature Range [Min] | 32 °F |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Expansion |
| Bolt Hole Length | 5 1/2 in |
| Base Height | 1 7/8 in |
| Seal Type | Triple Labyrinth Seals |
| Weight | 554.73 LB |

