- Split Cylindrical
- Non-Expansion
- 1 11/16 in Bore
- 3 7/8 in OD
- Medium-Duty
| Enclosure | Unsealed |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 1 in |
| O.D. | 3.875 in |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Overall Width | 2.192 in |
| Rolling Element | Split Cylindrical Bearing |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Radial Internal Clearance | Normal |
| I.D. | 1.6875 in |
| Seal Type | Unsealed |
| Duty | Medium-Duty |
| Lubrication | Relubricatable |
| Weight | 3.696 LB |
| EAN or UPC | 7316577240255 |

