- Split Cylindrical - Fixed
- 3 3/16" Shaft
- 6" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| O.D. | 6.000 in |
| Outer Ring Width | 1.531 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 40300 lbf |
| I.D. | 3.1875 in |
| Material | Steel |
| Axial Load | 2790 lbf |
| Static Load Rating [Max] | 50900 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubricatable | Yes |
| Rolling Element | Split Cylindrical Bearing |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Overall Width | 2.781 in |
| RPM [Max] | 2790 rpm |
| Locking Device | Clamping Ring Collar |
| Bearing Type | Split Cylindrical - Fixed |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Duty | Medium-Duty |
| Weight | 10.34 LB |
| EAN or UPC | 7316577240439 |

