- Split Cylindrical - Expansion
- 3 11/16" Shaft
- 6 7/8" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- The pressure rating on this hose assembly applies when used with hand operated grease pumping equipment only, such as grease guns or bucket pumps. Do not use with power operated equipment.
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Duty | Medium-Duty |
| Locking Device | Clamping Ring Collar |
| O.D. Type | Cylindrical |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 53700 lbf |
| Static Load Rating [Max] | 71600 lbf |
| Axial Load | 3600 lbf |
| O.D. | 6.875 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubricatable | Yes |
| Bearing Type | Split Cylindrical - Expansion |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Bore Type | Round Bore |
| RPM [Max] | 2340 rpm |
| I.D. | 3.6875 in |
| Overall Width | 3.188 in |
| Seal Type | Unsealed |
| Outer Ring Width | 1.781 in |
| Rolling Element | Split Cylindrical Bearing |
| Material | Steel |
| Bearing Design | Expansion |
| Weight | 14.63 LB |
| EAN or UPC | 7316577240460 |

