- Split Cylindrical
- Non-Expansion
- 45 mm Bore
- 3 7/8 in OD
- Medium-Duty
| O.D. | 3.875 in |
| Outer Ring Width | 1 in |
| Rolling Element | Split Cylindrical Bearing |
| Radial Internal Clearance | Normal |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Inch/Metric | Metric Bore |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Overall Width | 2.192 in |
| Locking Device | Clamping Ring Collar |
| I.D. | 45 mm |
| Seal Type | Unsealed |
| Duty | Medium-Duty |
| Weight | 3.542 LB |
| EAN or UPC | 7316577361400 |

