- Cartridge Unit
- 3 3/16" Shaft
- 7" Outside Diameter
- 5 5/16" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 40300 lbf |
| Duty | Medium-Duty |
| Axial Load | 2790 lbf |
| Static Load Rating [Max] | 50900 lbf |
| Lubrication | Relubricatable |
| RPM [Max] | 2790 rpm |
| Housing Width | 5 5/16 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Split Cylindrical Bearing |
| Overall Width | 5 5/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Type | Split Cylindrical Bearing |
| Relubricatable | Yes |
| Axial Movement Available | 15/32 in |
| Temperature Range [Min] | 32 °F |
| Shaft Dia. | 3.1875 in |
| Cartridge Type | C 05 |
| Outside Dia. | 7 in |
| Special Features | None |
| Weight | 26.708 LB |
| EAN or UPC | 7316577985859 |

