Skip to content Skip to navigation menu
Cooper Bearing Co01EBC4P315EXAT

01EBC4P315EXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101921006
  • 01 Series Pillow Block
  • 3 15/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co01EBC4P315EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 15/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Base Length 16 3/4 in
Temperature Range [Min] 32 °F
Housing Height 10 3/4 in
Bolt Size 3/4 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 212 °F
Bearing Type Split Cylindrical Bearing
Pillow Block Type Thru-Bolt
Bolt Holes 4
Inch/Metric Inch Bore
End Type Open End
Dynamic Load Rating 53700 lbf
Bolt Hole Spacing 14 1/2 in
Static Load Rating [Max] 71600 lbf
Base Height 2 in
Insert Type Split Steel Insert
RPM [Max] 2340 rpm
Shaft Dia. 3.9375 in
Base Width 6 in
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 15 in
Bolt Hole Length 4 in
Bearing Design Expansion
Series 01 Series
Bolt Hole Size 4 in
Axial Load 3600 lbf
Pedestal P 06
Locking Device Clamping Ring Collar
Housing Material Cast Iron
Housing Construction 2 Piece
Lubrication Relubricatable
Weight 72.512 LB
EAN or UPC 7316579146326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison