- Cartridge Unit
- 50 mm Shaft
- 4 5/8" Outside Diameter
- 3 13/16" Wide
- Clamping Ring Collar
| Cartridge Type | C 02 |
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric |
| Special Features | None |
| Type | Split Cylindrical Bearing |
| Axial Movement Available | 7/32 in |
| Temperature Range [Min] | 32 °F |
| Overall Width | 3 13/16 in |
| Axial Load | 810 lbf |
| RPM [Max] | 4630 rpm |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Locking Device | Clamping Ring Collar |
| Housing Width | 3 13/16 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 18000 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Outside Dia. | 4.625 in |
| Dynamic Load Rating | 16800 lbf |
| Weight | 9.416 LB |
| EAN or UPC | 7316579385176 |

