| Bearing Type | Split Cylindrical |
| Bearing Design | Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy Duty |
| Locking Device | Clamping Ring Collar |
| Housing Construction | Two Piece |
| Series | 01E |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Shaft Dia. | 2.25 in |
| Weight | 71.856 LB |
| EAN or UPC | 7316579389815 |

