| Shaft Dia. | 3.4375 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Mounted Unit Duty | Heavy Duty |
| Bearing Type | Split Cylindrical |
| Locking Device | Clamping Ring Collar |
| Series | 01E |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Construction | Two Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Weight | 68.156 LB |
| EAN or UPC | 7316579390019 |

