- 01 Series Pillow Block
- 2" Shaft
- 2 3/4" Centerline to Base
- 10 5/8" Base Length
- 8 7/16" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | 32 °F |
| Base Length | 10 5/8 in |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Base Height | 1 in |
| Series | 01 Series |
| Locking Device | Clamping Ring Collar |
| End Type | Open End |
| Pedestal | P 02 |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 18000 lbf |
| Bolt Hole Spacing Range [Min] | 8 in |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Base Width | 2 3/8 in |
| Dynamic Load Rating | 16800 lbf |
| Housing Material | Cast Iron |
| Seal Type | Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 8 7/16 in |
| RPM [Max] | 4630 rpm |
| Bearing Type | Split Cylindrical Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Split Steel Insert |
| Shaft Dia. | 2 in |
| Housing Height | 6 1/4 in |
| Axial Load | 810 lbf |
| Bolt Size | 5/8 in |
| Weight | 16.412 LB |
| EAN or UPC | 7316577339447 |

