- 01 Series Pillow Block
- 2 7/16" Shaft
- 3 5/32" Centerline to Base
- 11" Base Length
- 9 3/16" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Parts should not be replaced individually, but rather in total
| Temperature Range [Min] | 32 °F |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Construction | 2 Piece |
| Temperature Range [Max] | 212 °F |
| Pedestal | P 03 |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 8 7/8 in |
| Bolt Holes | 2 |
| Insert Type | Split Steel Insert |
| Dynamic Load Rating | 21800 lbf |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Housing Height | 7 in |
| Bearing Type | Split Cylindrical Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/4 in |
| Seal Type | Triple Labyrinth Seals |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 3940 rpm |
| Lubrication | Relubricatable |
| Base Length | 11 in |
| Series | 01 Series |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 9 3/16 in |
| Inch/Metric | Inch Bore |
| Axial Load | 1200 lbf |
| Base Height | 1 1/4 in |
| Static Load Rating [Max] | 24800 lbf |
| Weight | 22.963 LB |
| EAN or UPC | 7316577324511 |

