- 01 Series Pillow Block
- 3" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bearing Design | Expansion |
| Temperature Range [Min] | 32 °F |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 8 1/8 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Holes | 2 |
| Bearing Type | Split Cylindrical Bearing |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Series | 01 Series |
| Housing Material | Cast Iron |
| Base Height | 1 1/2 in |
| Base Width | 3 in |
| Dynamic Load Rating | 29200 lbf |
| RPM [Max] | 3310 rpm |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Split Steel Insert |
| Bolt Size | 3/4 in |
| Shaft Dia. | 3 in |
| Static Load Rating [Max] | 35300 lbf |
| Pedestal | P 04 |
| Axial Load | 1710 lbf |
| Housing Construction | 2 Piece |
| End Type | Open End |
| Bolt Hole Spacing | 10 5/8 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Base Length | 13 in |
| Seal Type | Triple Labyrinth Seals |
| Weight | 32.692 LB |
| EAN or UPC | 7316577339454 |

