Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP307GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918968
  • 01 Series Pillow Block
  • 3 7/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 7/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
Series 01 Series
Base Height 1 3/4 in
Seal Type Triple Labyrinth Seals
Bolt Size 3/4 in
Bolt Hole Spacing 13 1/8 in
Bolt Holes 4
Base Length 15 in
Bolt Hole Spacing Range [Min] 12 7/8 in
Temperature Range [Min] 32 °F
Insert Type Split Steel Insert
Temperature Range [Max] 212 °F
RPM [Max] 2790 rpm
Bolt Hole Size 3 1/2 in
Mounted Unit Duty Heavy-Duty
Bearing Design Non-Expansion
Lubrication Relubricatable
End Type Open End
Pillow Block Type Thru-Bolt
Pedestal P 05
Dynamic Load Rating 40300 lbf
Inch/Metric Inch Bore
Axial Load 2790 lbf
Locking Device Clamping Ring Collar
Housing Height 10 in
Base Width 5 1/2 in
Static Load Rating [Max] 50900 lbf
Housing Material Cast Iron
Shaft Dia. 3.4375 in
Bearing Type Split Cylindrical Bearing
Housing Construction 2 Piece
Bolt Hole Spacing Range [Max] 13 3/8 in
Bolt Hole Length 3 1/2 in
Weight 54.736 LB
EAN or UPC 7316577889324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison