Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP308GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918375
  • 01 Series Pillow Block
  • 3 1/2" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 3 1/2" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
Bolt Hole Spacing Range [Max] 13 3/8 in
Temperature Range [Min] 32 °F
Shaft Dia. 3.5 in
Pedestal P 05
Base Length 15 in
Mounted Unit Duty Heavy-Duty
Bearing Type Split Cylindrical Bearing
RPM [Max] 2790 rpm
Bolt Hole Spacing 13 1/8 in
Inch/Metric Inch Bore
Series 01 Series
End Type Open End
Bolt Hole Size 3 1/2 in
Base Width 5 1/2 in
Seal Type Triple Labyrinth Seals
Pillow Block Type Thru-Bolt
Bolt Size 3/4 in
Static Load Rating [Max] 50900 lbf
Housing Construction 2 Piece
Bolt Hole Length 3 1/2 in
Locking Device Clamping Ring Collar
Bearing Design Non-Expansion
Bolt Holes 4
Bolt Hole Spacing Range [Min] 12 7/8 in
Insert Type Split Steel Insert
Base Height 1 3/4 in
Dynamic Load Rating 40300 lbf
Lubrication Relubricatable
Housing Height 10 in
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Axial Load 2790 lbf
Weight 54.186 LB
EAN or UPC 7316577450821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison