- 01 Series Pillow Block
- 70 mm Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Should not be used in other areas such as spindles or gearbox shafting without approval by Torrington Engineering Department.
| Base Width | 3 in |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 35300 lbf |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 11 in |
| Shaft Dia. | 70 mm |
| Inch/Metric | Metric Bore |
| Base Length | 13 in |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Housing Height | 8 1/8 in |
| Bolt Holes | 2 |
| RPM [Max] | 3310 rpm |
| Series | 01 Series |
| Base Height | 1 1/2 in |
| Dynamic Load Rating | 29200 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Insert Type | Split Steel Insert |
| Seal Type | Triple Labyrinth Seals |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| End Type | Open End |
| Pedestal | P 04 |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing | 10 5/8 in |
| Temperature Range [Min] | 32 °F |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Axial Load | 1710 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 33.528 LB |
| EAN or UPC | 7316577700759 |

