- Split Cylindrical - Expansion
- 11" Shaft
- 18 1/4" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bore Type | Round Bore |
| Relubricatable | Yes |
| O.D. | 18.250 in |
| Bearing Type | Split Cylindrical - Expansion |
| Axial Load | 25610 lbf |
| Bearing Design | Expansion |
| Static Load Rating [Max] | 482600 lbf |
| Material | Steel |
| Duty | Heavy-Duty |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | Clamping Ring Collar |
| Cage Material | Steel |
| Dynamic Load Rating | 306800 lbf |
| I.D. | 11 in |
| Outer Ring Width | 4 in |
| Length Through Bore | 186 mm |
| O.D. Type | Cylindrical |
| Overall Width | 7.323 in |
| RPM [Max] | 670 rpm |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Inch/Metric | Inch Bore |
| Rolling Element | Split Cylindrical Bearing |
| Weight | 213.4 LB |
| EAN or UPC | 7316577362971 |

