- Split Cylindrical
- Expansion
- 155 mm Bore
- 11 1/2 in OD
- Heavy-Duty
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Material | Steel |
| Inch/Metric | Metric Bore |
| O.D. | 11.500 in |
| Outer Ring Width | 2 11/16 in |
| Overall Width | 123.8 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Duty | Heavy-Duty |
| Rolling Element | Split Cylindrical Bearing |
| I.D. | 155 mm |
| Locking Device | Clamping Ring Collar |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Bearing Design | Expansion |
| Weight | 63.14 LB |
| EAN or UPC | 7316576855450 |

