- Split Cylindrical
- Non-Expansion
- 155 mm Bore
- 11 1/2 in OD
- Heavy-Duty
| Locking Device | Clamping Ring Collar |
| Enclosure | Unsealed |
| Bearing Design | Non-Expansion |
| Overall Width | 123.8 mm |
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| O.D. Type | Cylindrical |
| Material | Steel |
| O.D. | 11.500 in |
| Radial Internal Clearance | Normal |
| Rolling Element | Split Cylindrical Bearing |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| I.D. | 155 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 2 11/16 in |
| Seal Type | Unsealed |
| Weight | 64.196 LB |
| EAN or UPC | 7316576855467 |

