- Split Cylindrical
- Expansion
- 320 mm Bore
- 20 3/4 in OD
- Heavy-Duty
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Rolling Element | Split Cylindrical Bearing |
| Bore Type | Round Bore |
| Outer Ring Width | 4 3/16 in |
| O.D. Type | Cylindrical |
| Enclosure | Unsealed |
| Relubricatable | Yes |
| I.D. | 320 mm |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Overall Width | 7.559 in |
| Radial Internal Clearance | Normal |
| O.D. | 20.750 in |
| Duty | Heavy-Duty |
| Weight | 330.0 LB |
| EAN or UPC | 7316577364609 |

